238

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

238

Greenlee Knockouts, ECP Series

238

Greenlee Knockouts, ECP Series
PUNCH UNIT 50 PIN PK OF 1
MFG Item Number
238
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, ECP Series
Item #
238
PUNCH UNIT 50 PIN PK OF 1

ECP Series Information

  • Drill only one pilot hole
  • Universal size punches for front or back mount
  • Cut‑out and mounting slots are punched in one operation
  • Fast, accurate panel punching with no sawing or filing required


Specifications

Specifications
Manufacturer Part Number 238
Manufacturer Greenlee
Product Series ECP
Family Series Greenlee Knockouts, ECP Series
Description PUNCH UNIT 50 PIN PK OF 1
Capacity 16 AWG
Driver Type Electric, Hydraulic, Manual
Operator Type Electronic Connector Panel
Application Aluminum, Steel
Comments 50 Pin Connector
Net Weight 0.8 lbs
Gross Weight 0.8 lbs