Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2389.0

Altech Terminals

2389.0

Altech Terminals
Ferrule, 8AWG, Uninsul, Single,
MFG Item Number
2389.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2389.0
Ferrule, 8AWG, Uninsul, Single,

Series Information

Specifications

Specifications
Manufacturer Part Number 2389.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 8AWG, Uninsul, Single, 15mm Stripping Length, H10.0/15, 23.215
Insulated No
Strip Length 0.59 "
Length 0.59 "
Number of Wires 1
Wire Size Range 8 AWG
Approvals cCSAus, CE, UR
Gross Weight 0.005 lbs
Net Weight 0.005 lbs
Alternatives
2389.0/100
2389.0/100
Altech Terminals