PICV Series Information
| Manufacturer Part Number | 239-07325 |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | PICV |
| Family Series | Siemens Building Technologies HVAC Valves, PICV Series |
| Description | 2.5 Pressure Ind. Control Valve 154 MAX GPM ANSI 250 NC SR |
| Capacity | 154 Cv |
| Pipe Size | 2.5 " |
| Connection Type | Flanged |
| Max Close-Off Pressure | 100 psi |
| Body Pattern | Two-Way |
| Valve Style | PICV |
| Medium Temperature Range | 34-250 °F |
| Flow Characteristic | Linear |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Spring Normally Closed |
| Comments | Selectable Floating, 4-20 mA, or 0-10 VDC Control Signals |
| Net Weight | 1.834 lbs |
| Gross Weight | 1.834 lbs |