Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2391.0/100 Altech Terminals, 6 Ga x 12mm Single Un-Ins UL

MFG Item Number
2391.0/100

2391.0/100 Altech Terminals, 6 Ga x 12mm Single Un-Ins UL

MFG Item Number
2391.0/100
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
2391.0/100
6 Ga x 12mm Single Un-Ins UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2391.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 6AWG, Uninsul, Single, 12mm Stripping Length, H16.0/12, 23.217
Insulated No
Strip Length 0.47 "
Length 0.47 "
Number of Wires 1
Wire Size Range 6 AWG
Approvals cCSAus, CE, UR
Gross Weight 0.009 lbs
Net Weight 0.009 lbs