2391015WB1F1102WNN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2391015WB1F1102WNN

Setra Transducers

2391015WB1F1102WNN

Setra Transducers
Pressure Transducer
MFG Item Number
2391015WB1F1102WNN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
2391015WB1F1102WNN
Pressure Transducer

Series Information

Specifications

Specifications
Manufacturer Part Number 2391015WB1F1102WNN
Manufacturer Setra
Family Series Setra Transducers
Description Pressure Transducer
Type Differential
Accuracy 0.14 %
Pressure Range(Absolute) -15-15 inWC
Input 24 VDC
Output 4-20 mA
Electrical Connection Cable
Length 2 '
Connection 1/8 NPT Female
Operating Temperature 0-175 °F
Net Weight 0 lbs
Gross Weight 0 lbs