Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
239215 Pepperl Fuchs Programmable Logic Controllers, K-System Non-I.S.
239215 Pepperl Fuchs Programmable Logic Controllers, K-System Non-I.S.
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
239215 |
| Description |
K-System Non-I.S. |
| Accessory Type |
Transmitter |
| Approvals |
CE |
| Net Weight |
0.3417 lbs |
| Gross Weight |
0.3417 lbs |
239215
Pepperl Fuchs Programmable Logic Controllers