Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2393.0

Altech Terminals

2393.0

Altech Terminals
Ferrule, Uninsulated, H16.0/18,
MFG Item Number
2393.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2393.0
Ferrule, Uninsulated, H16.0/18,

Series Information

Specifications

Specifications
Manufacturer Part Number 2393.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Uninsulated, H16.0/18, 23.219
Insulated No
Strip Length 0.71 "
Length 0.71 "
Number of Wires 1
Wire Size Range 6 AWG
Approvals CE, CSA, UR
Gross Weight 0.0015 lbs
Net Weight 0.0015 lbs