23948255
Werma Visual Signaling Devices, 239 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23948255

Werma Visual Signaling Devices, 239 Series

23948255

Werma Visual Signaling Devices, 239 Series
LED Beacon EM 24VDC MC
MFG Item Number
23948255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 239 Series
Item #
23948255
LED Beacon EM 24VDC MC

239 Series Information

  • Five Colors in One Beacon Triggered by Terminals
  • Multiple Status Warnings can be Signaled by One Beacon
  • Positive and Negative Control Logic
  • Life Duration up to 50,000 Hours

Specifications

Specifications
Manufacturer Part Number 23948255
Manufacturer Werma
Product Series 239
Family Series Werma Visual Signaling Devices, 239 Series
Description LED Beacon EM 24VDC MC
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue, Green, Red, White, Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE
Net Weight 0.0819 lbs
Gross Weight 0.1168 lbs