Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2396.0

Altech Terminals

2396.0

Altech Terminals
FERRULE, UNINS, 2AWG
MFG Item Number
2396.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2396.0
FERRULE, UNINS, 2AWG

Series Information

Specifications

Specifications
Manufacturer Part Number 2396.0
Manufacturer Altech
Family Series Altech Terminals
Description FERRULE, UNINS, 2AWG 18mm STRIPPING LENGTH
Insulated No
DIN Standard Industry Standard
Strip Length 0.71 "
Length 0.71 "
Number of Wires 1
Wire Size Range 2 AWG
Gross Weight 0.005 lbs
Net Weight 0.005 lbs