239690
Gems Sensors & Controls Switches, FS-380 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

239690 Gems Sensors & Controls Switches, FS-380 Series, FS-380 Series - Compact Flow Switch

MFG Item Number
239690

239690 Gems Sensors & Controls Switches, FS-380 Series, FS-380 Series - Compact Flow Switch

MFG Item Number
239690
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-380 Series
Item #
239690
FS-380 Series - Compact Flow Switch

FS-380 Series Information

  • Brass or Stainless Steel Material
  • Multiple port sizes available
  • Fixed Setting Type
These rigged inline flow switched require 100 micron filtration and are less susceptible to clogging than other high‑pressure inline flow switches. The one‑piece magnetic PPS composite piston makes the FS‑380 ideal for high‑pressure applications such as industrial cleaning equipment. The FS‑380 is also an excellent choice for semicon cooling applications where simple design and reliable operation are required.
  • ‑20 to 275 Fahrenheit operating temperature
  • .15 GPM to 2 GPM

Specifications

Specifications
Manufacturer Part Number 239690
Manufacturer Gems Sensors & Controls
Product Series FS-380
Family Series Gems Sensors & Controls Switches, FS-380 Series
Description FS-380 Series - Compact Flow Switch for High Inline Pressure
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 1 gpm
Flow Range 0-1 gpm
Port Size 1/2 " Barb
Switch Type SPST
Accuracy 20 %
Maximum Pressure 1,500 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs