Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gems Sensors & Controls Switches, FS-380 Series
239691
Gems Sensors & Controls Switches, FS-380 Series
FS-380 Series - Compact Flow Switch
This item cannot be canceled or returned
Description
FS-380 Series - Compact Flow Switch
FS-380 Series Information
Brass or Stainless Steel Material Multiple port sizes available Fixed Setting Type These rigged inline flow switched require 100 micron filtration and are less susceptible to clogging than other high‑pressure inline flow switches. The one‑piece magnetic PPS composite piston makes the FS‑380 ideal for high‑pressure applications such as industrial cleaning equipment. The FS‑380 is also an excellent choice for semicon cooling applications where simple design and reliable operation are required.
‑20 to 275 Fahrenheit operating temperature .15 GPM to 2 GPM
Specifications
Specifications
Manufacturer Part Number
239691
Manufacturer
Gems Sensors & Controls
Product Series
FS-380
Family Series
Gems Sensors & Controls Switches, FS-380 Series
Description
FS-380 Series - Compact Flow Switch for High Inline Pressure
Material
316 Stainless Steel
Sensor Type
Piston
Flow Setting
0.5 gpm
Flow Range
0-1 gpm
Port Size
1/2 " Barb
Switch Type
SPST
Accuracy
20 %
Maximum Pressure
1,500 psi
Set Point Differential
20 %
Recommended Filtration
100 Micron
Approvals
CE, UL
Net Weight
0 lbs
Gross Weight
0 lbs
239691
Gems Sensors & Controls Switches, FS-380 Series