Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2398285 ASI-Automation Systems Interconnect Terminals, 600 MCM, 1/2 Stud, Long Barrel
2398285 ASI-Automation Systems Interconnect Terminals, 600 MCM, 1/2 Stud, Long Barrel
This item cannot be canceled or returned
Description
600 MCM, 1/2 Stud, Long Barrel
Specifications
Specifications
| Manufacturer Part Number |
2398285 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
600 MCM, 1/2 Stud, Long Barrel Compression Lug, Green, CL600-12 |
| Wire Size Range |
600 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Electro Tin Plated |
| Color Code |
Green |
| Approvals |
cULus |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.72 lbs |
2398285
ASI-Automation Systems Interconnect Terminals