23A104F050FE1H1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23A104F050FE1H1

GE Capacitors, 23A Series

23A104F050FE1H1

GE Capacitors, 23A Series
CAPACITOR, 100000 MFD, 50VDC, CAN
MFG Item Number
23A104F050FE1H1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Capacitors, 23A Series
Item #
23A104F050FE1H1
CAPACITOR, 100000 MFD, 50VDC, CAN

23A Series Information

  • Proven EIA/IS‑749 Compliant
  • High‑Gain Aluminum Foil
  • Superior Heat Dissipation
  • Consistent Shock and Vibration Performance
  • Extended Life Characteristics
This capacitor series type has high gain aluminum foil, better heat dissipation, and extended life characteristics. Electrolytic capacitors also offer more capacitance and ripple current capabilities. These capacitors are used in different applications such as welding equipment, Uninterruptible Power Supplies (UPS) systems, Light Train with patented construction for high vibration, etc.
  • Reliable Safety Vent
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number 23A104F050FE1H1
Manufacturer GE
Product Series 23A
Family Series GE Capacitors, 23A Series
Description CAPACITOR, 100000 MFD, 50VDC, CAN ALUMINUM ELECTROLYTIC, -10/+50pct. TOL 3in. X 3.625in., 10-32 HIGH POST
Diameter 3 "
Capacitance 10,000 µF
Composition Electrolytic
Tolerance % -10-50 %
Material Aluminum
DC Voltage 50 VDC
Operating Temperature -40-185 °F
Package Type Radial Round
Lead Type Screw Terminal High Post
Height 3.625 "
Net Weight 0 lbs
Gross Weight 0 lbs