23F462F250FG1H1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23F462F250FG1H1

GE Capacitors, 23F Series

23F462F250FG1H1

GE Capacitors, 23F Series
CAPACITOR, 4600 MFD, 250VDC, CAN
MFG Item Number
23F462F250FG1H1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Capacitors, 23F Series
Item #
23F462F250FG1H1
CAPACITOR, 4600 MFD, 250VDC, CAN

23F Series Information

  • Proven EIA/IS‑749 Compliant
  • High‑Gain Aluminum Foil
  • Superior Heat Dissipation
  • Consistent Shock and Vibration Performance
  • Extended Life Characteristics
This capacitor series type has high gain aluminum foil, better heat dissipation, and extended life characteristics. Electrolytic capacitors also offer more capacitance and ripple current capabilities. These capacitors are used in different applications such as welding equipment, Uninterruptible Power Supplies (UPS) systems, Light Train with patented construction for high vibration, etc.
  • Reliable Safety Vent
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number 23F462F250FG1H1
Manufacturer GE
Product Series 23F
Family Series GE Capacitors, 23F Series
Description CAPACITOR, 4600 MFD, 250VDC, CAN
Diameter 3 "
Capacitance 4,600 µF
Composition Electrolytic
Tolerance % -10-50 %
Material Aluminum
DC Voltage 250 VDC
Operating Temperature -67-221 °F
Package Type Radial Round
Lead Type Screw Terminal High Post
Height 4.625 "
Net Weight 0 lbs
Gross Weight 0 lbs