23J10K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23J10K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 10K OHM, 3 WATT, FIXED,

MFG Item Number
23J10K

23J10K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 10K OHM, 3 WATT, FIXED,

MFG Item Number
23J10K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, Axial Lead Wirewound Series
Item #
23J10K
RESISTOR, 10K OHM, 3 WATT, FIXED,

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 23J10K
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Description RESISTOR, 10K OHM, 3 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 135 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Height 0.22 "
Width 0.5 "
Depth 0.22 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
23J10KE
23J10KE
Ohmite Resistors, 20 Series