23J560E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23J560E Ohmite Resistors, 20 Series, RESISTOR, 560 OHM, 3 WATT, FIXED,

MFG Item Number
23J560E

23J560E Ohmite Resistors, 20 Series, RESISTOR, 560 OHM, 3 WATT, FIXED,

MFG Item Number
23J560E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 20 Series
Item #
23J560E
RESISTOR, 560 OHM, 3 WATT, FIXED,

20 Series Information

  • Withstands High Humidity and Temperature Cycling
  • Durable Construction
The 20 Series axial terminal resistors are both durable and economical. They have all the electrical attributes of the more expensive 90 Series resistors, including all‑welded construction. They offer the durability of a lead free conformal vitreous enamel coating and are ideal for computer, communications and industrial applications in which cost, quality, and reliability are key considerations.

Specifications

Specifications
Manufacturer Part Number 23J560E
Manufacturer Ohmite
Product Series 20
Family Series Ohmite Resistors, 20 Series
Description RESISTOR, 560 OHM, 3 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 560 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 135 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Net Weight 0.002 lbs
Gross Weight 0.002 lbs