Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Capacitors, 23M Series
23M152F400ED1H1
GE Capacitors, 23M Series
CAPACITOR, 1500 MFD, 400VDC, CAN
MFG Item Number
23M152F400ED1H1
This item cannot be canceled or returned
Description
CAPACITOR, 1500 MFD, 400VDC, CAN
Proven EIA/IS‑749 Compliant High‑Gain Aluminum Foil Superior Heat Dissipation Consistent Shock and Vibration Performance Extended Life Characteristics This capacitor series type has high gain aluminum foil, better heat dissipation, and extended life characteristics. Electrolytic capacitors also offer more capacitance and ripple current capabilities. These capacitors are used in different applications such as welding equipment, Uninterruptible Power Supplies (UPS) systems, Light Train with patented construction for high vibration, etc.
Reliable Safety Vent RoHS Compliant
Specifications
Specifications
Manufacturer Part Number
23M152F400ED1H1
Manufacturer
GE
Product Series
23M
Family Series
GE Capacitors, 23M Series
Description
CAPACITOR, 1500 MFD, 400VDC, CAN ALUMINUM ELECTROLYTIC, -10/+50pct. TOL 2.500in. X 3.125in., 10-32 HIGH POST
Diameter
2.5 "
Capacitance
1,500 µF
Composition
Electrolytic
Tolerance %
-10-50 %
Material
Aluminum
DC Voltage
400 VDC
Operating Temperature
-40-185 °F
Package Type
Radial Round
Lead Type
Screw Terminal High Post
Height
3.125 "
Net Weight
0 lbs
Gross Weight
0 lbs
23M152F400ED1H1
GE Capacitors, 23M Series