24-401
Crompton Instruments Current Transformers, 24 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
24-401 Crompton Instruments Current Transformers, 24 Series, XFMR, CURRENT, 400:5, 2.5in., LUGS
MFG Item Number
24-401

24-401 Crompton Instruments Current Transformers, 24 Series, XFMR, CURRENT, 400:5, 2.5in., LUGS

MFG Item Number
24-401
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 24 Series
Item #
24-401
XFMR, CURRENT, 400:5, 2.5in., LUGS

24 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number 24-401
Manufacturer Crompton Instruments
Product Series 24
Family Series Crompton Instruments Current Transformers, 24 Series
Description XFMR, CURRENT, 400:5, 2.5in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 2.5 " Dia.
Current Ratio 400:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 10 lbs
Gross Weight 10 lbs