240-00532
Siemens Building Technologies HVAC Valves, ZONE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

240-00532

Siemens Building Technologies HVAC Valves, ZONE Series

240-00532

Siemens Building Technologies HVAC Valves, ZONE Series
3/4in.120V 3W SWT,CV4.1,FB Valve
MFG Item Number
240-00532
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ZONE Series
Item #
240-00532
3/4in.120V 3W SWT,CV4.1,FB Valve

ZONE Series Information

  • Metal to Metal seat/plug Design
  • Low ANSI Class III Leakage
  • Visual Position Indication
  • Manual Override

Siemens Zone valve series has an excellent control of fan coils, unit ventilators and other applications. It features direct coupled technology for quick connection of the valve body and actuator without tools.

Specifications

Specifications
Manufacturer Part Number 240-00532
Manufacturer Siemens Building Technologies
Product Series ZONE
Family Series Siemens Building Technologies HVAC Valves, ZONE Series
Description 3/4in.120V 3W SWT,CV4.1,FB Valve
Capacity 4.1 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Close-Off Pressure 51 psi
Max Static Pressure 125 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 34-230 °F
Flow Characteristic Linear
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 125
Net Weight 1.834 lbs
Gross Weight 1.834 lbs