2400-0-0-2R-0-1
Gefran Panel Meters & Gauges, 2400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2400-0-0-2R-0-1

Gefran Panel Meters & Gauges, 2400 Series

2400-0-0-2R-0-1

Gefran Panel Meters & Gauges, 2400 Series
2400-0-0-2R-0-1 Temperature Control
Item Number
2400-0-0-2R-0-1
MFG Item Number
F028814
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 2400 Series
Item #
2400-0-0-2R-0-1
2400-0-0-2R-0-1 Temperature Control

2400 Series Information

  • Double Configurable Input for Strain Gauge/Potentiometer/Linear Signal/TC/RTD
  • Transmitter Power Supply and Strain Gauge Probe Power Supply
  • Automatic Calibration for 6‑Wire Strain Gauge
  • 3 Configurable Alarms, Failsafe Function
  • Up to 4 Relay/Logic Outputs
  • Two Auxiliary Analog Inputs
  • Differential Measurement
  • High Tripping Speed
  • 2 Digital Inputs
  • 5‑Digit Display
Fast microprocessor display / alarm unit, 96 x 48 (1/8 DIN) format. Built with SMT technology for an extremely complete operator interface with IP54 protection level (IP65 with protective cover). The front panel has a 6‑key soft‑touch keyboard and 5‑digit LED display of process variable and parameters. The instrument is appropriate for acquisition of signals with high variation speed. It has two main analog inputs for many applications, including differential measurements. The inputs are configurable from the keyboard and accept standard linear signals (and custom linearized signals), as well as signals from pressure probes, load cells, potentiometers, TC, RTD.

Specifications

Specifications
Manufacturer Part Number F028814
Manufacturer Gefran
Product Series 2400
Family Series Gefran Panel Meters & Gauges, 2400 Series
Description 2400-0-0-2R-0-1 Temperature Control
Type DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit, Load Cell
Max Input Signal Process 0-10 V, Process 4-20 mA, RTD, Strain Gauge 350 Ohms, Thermocouple
Display Type LED
Display Digits 4
Power Supply 100-240 VAC/DC
Nominal Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Size 1/8 DIN
Relays 2
Alarm Indicators 10 LED
Analog Output None
Communication None
Excitation 24 VDC
Accuracy 0.1 %
Operating Temperature 32-122 °F
Protection Rating IP54
Approvals cULus
Net Weight 0.9921 lbs
Gross Weight 0.9921 lbs