2400-0-0-2R-P-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2400-0-0-2R-P-1

Gefran Panel Meters & Gauges

2400-0-0-2R-P-1

Gefran Panel Meters & Gauges
Indicator
Item Number
2400-0-0-2R-P-1
MFG Item Number
F078075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
2400-0-0-2R-P-1
Indicator

Series Information

Specifications

Specifications
Manufacturer Part Number F078075
Manufacturer Gefran
Family Series Gefran Panel Meters & Gauges
Description Indicator
Display Type LED
Display Digits 5
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Relays 2
Alarm Indicators No
Analog Output None
Communication Profibus
Accuracy 0.1 %
Operating Temperature 32-122 °F
Protection Rating IP54, IP65
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs