24002-B10
Ilsco Shrink Tubing, Thin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24002-B10

Ilsco Shrink Tubing, Thin Series

24002-B10

Ilsco Shrink Tubing, Thin Series
THIN WALL HS 1/16 OD UR CSA BAG OF
MFG Item Number
24002-B10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Thin Series
Item #
24002-B10
THIN WALL HS 1/16 OD UR CSA BAG OF

Thin Series Information


Specifications

Specifications
Manufacturer Part Number 24002-B10
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Description THIN WALL HS 1/16 OD UR CSA BAG OF 10
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Piece Length (in) 6 "
Color Black
Number of Pieces 10
Shrink Ratio 2:1
Recovered Diameter 0.031 "
Recovered Wall Thickness 0.017 "
Adhesive No
Adhesive Lining No
Approvals CSA, UL
Comments Wire Range: 24-30 AWG
Net Weight 0 lbs
Gross Weight 0.105 lbs