24009-B5
Ilsco Shrink Tubing, Thin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24009-B5

Ilsco Shrink Tubing, Thin Series

24009-B5

Ilsco Shrink Tubing, Thin Series
THIN WALL HS 1/2 OD UR CSA BAG OF 5
MFG Item Number
24009-B5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Thin Series
Item #
24009-B5
THIN WALL HS 1/2 OD UR CSA BAG OF 5

Thin Series Information


Specifications

Specifications
Manufacturer Part Number 24009-B5
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Description THIN WALL HS 1/2 OD UR CSA BAG OF 5
Shape Straight Tube
Nom. Inner Diameter (in) 1/2 "
Piece Length (in) 6 "
Color Black
Number of Pieces 10
Shrink Ratio 2:1
Recovered Diameter 0.25 "
Recovered Wall Thickness 0.025 "
Adhesive No
Adhesive Lining No
Approvals CSA, UL
Comments Wire Range: 4-6 AWG
Net Weight 0 lbs
Gross Weight 0.086 lbs