2401-14MFFC
Trumeter Distance Meters, 2401 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2401-14MFFC

Trumeter Distance Meters, 2401 Series

2401-14MFFC

Trumeter Distance Meters, 2401 Series
12in. RCP FT TC
MFG Item Number
2401-14MFFC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, 2401 Series
Item #
2401-14MFFC
12in. RCP FT TC

2401 Series Information


Specifications

Specifications
Manufacturer Part Number 2401-14MFFC
Manufacturer Trumeter
Product Series 2401
Family Series Trumeter Distance Meters, 2401 Series
Description 12in. RCP FT TC
Measurement Type Imperial, Metric
Unit Reading Feet
Meter Display Type 6 Digit
Wheel Circumference 12 "
Material Rubber Covered Plastic
Retractable Stand No
Telescopic Handle No
Net Weight 3.74 lbs
Gross Weight 4.15 lbs