24011050
Werma Visual Signaling Devices, MC55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24011050

Werma Visual Signaling Devices, MC55 Series

24011050

Werma Visual Signaling Devices, MC55 Series
Beacon, 10-30VDC, Multi-Color(RGB),
MFG Item Number
24011050
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, MC55 Series
Item #
24011050
Beacon, 10-30VDC, Multi-Color(RGB),

MC55 Series Information

  • Compact LED Installation Beacon with Permanent Light
  • Multicolor Version with up to Seven Color Choices
  • Pre‑Assembled M12 Plug

Specifications

Specifications
Manufacturer Part Number 24011050
Manufacturer Werma
Product Series MC55
Family Series Werma Visual Signaling Devices, MC55 Series
Description Beacon, 10-30VDC, Multi-Color(RGB), Flashing/Steady On, M30x1.5 Mounting, 1450mm Flying Leads
Operation Flashing
Voltage 10-30VDC
Nominal Voltage 24 VDC
Lamp Type LED
Hazardous Location No
Explosion Proof No
Operating Temperature -4-122 °F
Approvals CE
Net Weight 0.255 lbs
Gross Weight 0.31 lbs