2402
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2402 Eaton's Crouse-Hinds series Fittings, CP Series, 1 EMT SS OFFSET DC

MFG Item Number
2402

2402 Eaton's Crouse-Hinds series Fittings, CP Series, 1 EMT SS OFFSET DC

MFG Item Number
2402
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
2402
1 EMT SS OFFSET DC

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 2402
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description 1 EMT SS OFFSET DC
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Offset
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Approvals cUL, UL
Net Weight 0.255 lbs
Gross Weight 0.255 lbs