240735
Gems Sensors & Controls Sensors, CAP-300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

240735

Gems Sensors & Controls Sensors, CAP-300 Series

240735

Gems Sensors & Controls Sensors, CAP-300 Series
CAP-300 Reliable Coolant Level
MFG Item Number
240735
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CAP-300 Series
Item #
240735
CAP-300 Reliable Coolant Level

CAP-300 Series Information


Specifications

Specifications
Manufacturer Part Number 240735
Manufacturer Gems Sensors & Controls
Product Series CAP-300
Family Series Gems Sensors & Controls Sensors, CAP-300 Series
Description CAP-300 Reliable Coolant Level Sensor
Float Type Horizontal, Vertical Float
Switching Current 0.03 A
Connection Type Wire Leads
PSI Rating 100
Operating Temperature -40-257 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs