Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2410-C-BLK Ericson Cordsets, CONNECTOR NEMA L5-20, PERMA-LINK

MFG Item Number
2410-C-BLK

2410-C-BLK Ericson Cordsets, CONNECTOR NEMA L5-20, PERMA-LINK

MFG Item Number
2410-C-BLK
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2410-C-BLK
CONNECTOR NEMA L5-20, PERMA-LINK

Series Information

Specifications

Specifications
Manufacturer Part Number 2410-C-BLK
Manufacturer Ericson
Family Series Ericson Cordsets
Description CONNECTOR NEMA L5-20, PERMA-LINK INDUSTRIAL GRADE BLACK WIRING DEVICE, LOCKING 20 AMP 125V 1PH
Output L5-20C
Color Black
Voltage 125 VAC
Current Rating 20 A
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs