2412-C
Ericson Plugs & Receptacles, Perma-Link Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2412-C

Ericson Plugs & Receptacles, Perma-Link Series

2412-C

Ericson Plugs & Receptacles, Perma-Link Series
Connector-20Amp-250V Locking Type
MFG Item Number
2412-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Perma-Link Series
Item #
2412-C
Connector-20Amp-250V Locking Type

Perma-Link Series Information


Specifications

Specifications
Manufacturer Part Number 2412-C
Manufacturer Ericson
Product Series Perma-Link
Family Series Ericson Plugs & Receptacles, Perma-Link Series
Description Connector-20Amp-250V Locking Type
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration L6-20R
Watertight No
Special Properties Corrosion Resistant
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs