241212SCNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

241212SCNK

Eaton's B-Line series Enclosures, Type 1 Screw Cover Series

241212SCNK

Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
241212 SC NK
Item Number
241212SCNK
MFG Item Number
78205133755
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Screw Cover Series
Item #
241212SCNK
241212 SC NK

Type 1 Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Gauge Steel or Galvanized Steel
  • Conforms to NEMA standard for Type 1
  • Cover is Secured with Plated Hex Head Combo Screws

Specifications

Specifications
Manufacturer Part Number 78205133755
Manufacturer Eaton's B-Line series
Product Series Type 1 Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
Description 241212 SC NK
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 24 "
Nominal Width 12 "
Nominal Depth 12 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
SC122412NK
SC122412NK
Wiegmann Enclosures, SC Series