24188RTHCNK
Eaton's B-Line series Enclosures, Type 3R Hinge Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24188RTHCNK

Eaton's B-Line series Enclosures, Type 3R Hinge Cover Series

24188RTHCNK

Eaton's B-Line series Enclosures, Type 3R Hinge Cover Series
Junction Box, 24in.Hx18in.Wx8in.D, N3R,
Item Number
24188RTHCNK
MFG Item Number
78205112907
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Hinge Cover Series
Item #
24188RTHCNK
Junction Box, 24in.Hx18in.Wx8in.D, N3R,

Type 3R Hinge Cover Series Information

  • Enclosure and Door are Fabricated from Code Gauge Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Hinge Cover is Secured at the Top of the Enclosure with Detachable Formed Hinges

Specifications

Specifications
Manufacturer Part Number 78205112907
Manufacturer Eaton's B-Line series
Product Series Type 3R Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 3R Hinge Cover Series
Description Junction Box, 24in.Hx18in.Wx8in.D, N3R, Galvanized Steel, Hinged Top Cover, Padlockable, w/o Knockouts
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 24 "
Nominal Width 18 "
Nominal Depth 8 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
24188RTHC
24188RTHC
Eaton's B-Line series Enclosures, Type 3R Hinge Cover Series