242012-SDWLG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

242012-SDWLG

Eaton's B-Line series Enclosures

242012-SDWLG

Eaton's B-Line series Enclosures
Enclosure
Item Number
242012-SDWLG
MFG Item Number
79903854594
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
242012-SDWLG
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 79903854594
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Carbon Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
NEMA Rating NEMA 4
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 12 "
Net Weight 0 lbs
Gross Weight 34.562 lbs