24206-1PP
Eaton's B-Line series Enclosures, Type 1 Locking Hinge w/Perf Panel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24206-1PP

Eaton's B-Line series Enclosures, Type 1 Locking Hinge w/Perf Panel Series

24206-1PP

Eaton's B-Line series Enclosures, Type 1 Locking Hinge w/Perf Panel Series
Enclosure, 24in.H20in.Wx6in.D, N1,
Item Number
24206-1PP
MFG Item Number
11785546
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Locking Hinge w/Perf Panel Series
Item #
24206-1PP
Enclosure, 24in.H20in.Wx6in.D, N1,

Type 1 Locking Hinge w/Perf Panel Series Information

  • Covers and Bodies are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Cover has Keyed Quarter‑Turn Lock, with 2 Keys Included
  • With Perforated Panel

Specifications

Specifications
Manufacturer Part Number 11785546
Manufacturer Eaton's B-Line series
Product Series Type 1 Locking Hinge w/Perf Panel
Family Series Eaton's B-Line series Enclosures, Type 1 Locking Hinge w/Perf Panel Series
Description Enclosure, 24in.H20in.Wx6in.D, N1, ANSI61 Gray Steel, Hinged Quarter Turn Lock Cover, w/ Perforated Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included Yes
NEMA Rating NEMA 1
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 41.366 lbs
Alternatives
24206-1
24206-1
Eaton's B-Line series Enclosures, Type 1 Medium Series