Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2420DF

Stahlin Enclosures

2420DF

Stahlin Enclosures
DEADFRONT PANELS FOR N SERIES -
MFG Item Number
2420DF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
2420DF
DEADFRONT PANELS FOR N SERIES -

Series Information

Specifications

Specifications
Manufacturer Part Number 2420DF
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description DEADFRONT PANELS FOR N SERIES - FACTORY INSTALL ONLY
Material Aluminum
Composition Metallic
Panel Type Dead Front
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 3.8 lbs
Gross Weight 3.5 lbs
Alternatives
HFP2420
HFP2420
Allied Moulded Products Enclosures, AM-R Series