2424-C
Ericson Plugs & Receptacles, Perma-Link Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2424-C

Ericson Plugs & Receptacles, Perma-Link Series

2424-C

Ericson Plugs & Receptacles, Perma-Link Series
Connector-20Amp-480V 3Phase Locking
MFG Item Number
2424-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Perma-Link Series
Item #
2424-C
Connector-20Amp-480V 3Phase Locking

Perma-Link Series Information


Specifications

Specifications
Manufacturer Part Number 2424-C
Manufacturer Ericson
Product Series Perma-Link
Family Series Ericson Plugs & Receptacles, Perma-Link Series
Description Connector-20Amp-480V 3Phase Locking
Current Rating 20 A
Number of Poles 3
Number of Wires 4
Voltage 480 VAC
Phase 3
Body Type Straight
Connection Type Connector
NEMA Configuration L16-20R
Watertight No
Special Properties Corrosion Resistant
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
Net Weight 0.495 lbs
Gross Weight 0.54 lbs