24246RTC
Eaton's B-Line series Enclosures, Type 3R Telephone Cabinet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24246RTC

Eaton's B-Line series Enclosures, Type 3R Telephone Cabinet Series

24246RTC

Eaton's B-Line series Enclosures, Type 3R Telephone Cabinet Series
Cabinet, 24in.Hx24in.Wx6in.D, N3R,
Item Number
24246RTC
MFG Item Number
78205107970
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Telephone Cabinet Series
Item #
24246RTC
Cabinet, 24in.Hx24in.Wx6in.D, N3R,

Type 3R Telephone Cabinet Series Information

  • Cabinet and Door are Fabricated from Code Gauge Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Door is Secured with Heavy‑Duty Butt Hinges and a T‑Handle Lock and Key

Specifications

Specifications
Manufacturer Part Number 78205107970
Manufacturer Eaton's B-Line series
Product Series Type 3R Telephone Cabinet
Family Series Eaton's B-Line series Enclosures, Type 3R Telephone Cabinet Series
Description Cabinet, 24in.Hx24in.Wx6in.D, N3R, Galvanized Steel, Hinged T-Handle Locking Cover, w/Knockouts
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism T-Handle with Key Lock
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 6 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs