24248-4XS
Eaton's B-Line series Enclosures, Type 4X Single-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24248-4XS

Eaton's B-Line series Enclosures, Type 4X Single-Door Series

24248-4XS

Eaton's B-Line series Enclosures, Type 4X Single-Door Series
Enclosure, 24in.Hx24in.Wx8in.D, N4X,
Item Number
24248-4XS
MFG Item Number
78205140756
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Type 4X Single-Door Series
Item #
24248-4XS
Enclosure, 24in.Hx24in.Wx8in.D, N4X,

Type 4X Single-Door Series Information

  • Enclosure and Door are Fabricated From (14) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Single Door that has a Padlock Hasp with Sealing Hole Provision

Specifications

Specifications
Manufacturer Part Number 78205140756
Manufacturer Eaton's B-Line series
Product Series Type 4X Single-Door
Family Series Eaton's B-Line series Enclosures, Type 4X Single-Door Series
Description Enclosure, 24in.Hx24in.Wx8in.D, N4X, 304 Stainless Steel, Hinged Quarter Turn Latch Cover, Less Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 48.971 lbs
Gross Weight 48.971 lbs
Alternatives
SSN4242408
SSN4242408
Wiegmann Enclosures
N4X-242408
N4X-242408
Adalet Enclosures, N4X Series