Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2424INT125B-1 Eaton Load Centers, 125A,24/24 Ckt,1PH,Al Bus,OEM Int, BR
MFG Item Number
2424INT125B-1
2424INT125B-1 Eaton Load Centers, 125A,24/24 Ckt,1PH,Al Bus,OEM Int, BR
MFG Item Number
2424INT125B-1
This item cannot be canceled or returned
Description
125A,24/24 Ckt,1PH,Al Bus,OEM Int, BR
Specifications
Specifications
| Manufacturer Part Number |
2424INT125B-1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, interior assembly, 125A, single-phase, 24 circuits, 24 spaces, 1 2/0-14 AWG Cu/Al at 60°C or 75°C, aluminum bus, individual pack |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
24 |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
2424INT125B-1
Eaton Load Centers