Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
242M Mencom Fittings, PG42 METAL LOCK NUT
242M Mencom Fittings, PG42 METAL LOCK NUT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
242M |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG42 METAL LOCK NUT |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 42 |
| Material |
None |
| Composition |
Metallic |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |