243-744
Wago Plugs & Receptacles, 243 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
243-744 Wago Plugs & Receptacles, 243 Series, MICRO PUSH WIRE PCB connector,
MFG Item Number
51126016

243-744 Wago Plugs & Receptacles, 243 Series, MICRO PUSH WIRE PCB connector,

MFG Item Number
51126016
Item Number
243-744
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, 243 Series
Item #
243-744
MICRO PUSH WIRE PCB connector,

243 Series Information

  • Compact, 4 Conductor PCB Connectors with Push‑Wire Connection
  • Push‑In Termination of Solid Conductors
  • Four Entries for Power Supply and Potential Distribution

Specifications

Specifications
Manufacturer Part Number 51126016
Manufacturer Wago
Product Series 243
Family Series Wago Plugs & Receptacles, 243 Series
Description MICRO PUSH WIRE PCB connector, 4-conductor, AWG 24 - 18 solid, 4-pole assembly, light green
Number of Contacts 4 Pole
Connection Configuration Female
Size 24-18 AWG
Current Rating 7 A
Voltage 150 V
Operating Temperature -60-105 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 24-18 AWG
Enclosure None (Insert Only)
Approvals CSA, UR
Comments Compact, 4-Conductor PCB Connectors with PUSH WIRE Connection
Net Weight 0.0068 lbs
Gross Weight 0.007 lbs