Series Information
| Manufacturer Part Number | 2434 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Watertight Connector for Oval Cable, Hub Size 1 Inch, Die Cast Zinc Body with Neoprene Bushing, Oval Cable Range Maximum .555 X .800 Inch, Minimum .430 X .675 Inch |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Type | Watertight Connector |
| Composition | Metallic |
| Material | Zinc |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |