2440S-15-R
Edwards Signaling Visual Signaling Devices, 2440S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2440S-15-R

Edwards Signaling Visual Signaling Devices, 2440S Series

2440S-15-R

Edwards Signaling Visual Signaling Devices, 2440S Series
Strobe 15Cd Red
MFG Item Number
2440S-15-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 2440S Series
Item #
2440S-15-R
Strobe 15Cd Red

2440S Series Information

  • Low Current Draw Synchronous Strobe
  • Supervised Wiring
  • Terminals for Easy Wiring
  • Red or White Flame Resistant Housing
  • UL Listed
The Edwards 2440S & 2441S Series synchronous strobes are visual alarm signals designed for use in fire alarm applications.

The strobes employ a unique micro‑processor design that assures all units operate at the same time and at a rate of one flash per second thereby reducing the risk of causing disorientation of a small portion of the population having photosensitivity.

Screw terminals are provided for easy installation. The strobes require a continuous (non‑pulsed) DC source.
  • Strobe Available in 15, 30, 60, 15/75, and 110 Candela Models
  • Control Modules Not Required

Specifications

Specifications
Manufacturer Part Number 2440S-15-R
Manufacturer Edwards Signaling
Product Series 2440S
Family Series Edwards Signaling Visual Signaling Devices, 2440S Series
Description Strobe 15Cd Red
Operation Strobe
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Flush, Surface
Hazardous Location No
Explosion Proof No
Candlepower 15
Current Rating 0.07 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0.75 lbs