24438LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24438LS Brady Labels, B-235 Paper Series, B-235 4X5.87 100/PK TAGET ORGAN LABEL

MFG Item Number
141469

24438LS Brady Labels, B-235 Paper Series, B-235 4X5.87 100/PK TAGET ORGAN LABEL

MFG Item Number
141469
Item Number
24438LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
24438LS
B-235 4X5.87 100/PK TAGET ORGAN LABEL

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141469
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description CHECK OFF APPROPRIATE BOXES…, 4 H x 5.87 W, Black/Blue/Red/Yellow on White, Pack of 100 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 4 "
Label Width 5.87 "
Language English
Legend Check Off Appropriate Boxes
Net Weight 0 lbs
Gross Weight 0.0388 lbs