Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2447 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Watertight Connector for Oval Cable, Hub Size 1 1/2 Inch, Die Cast Zinc Body with Neoprene Bushing, Oval Cable Range Maximum .880 X 1.425 Inch, Minimum .695 X 1.240 Inch |
| Hub Size | 1-1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Type | Watertight Connector |
| Composition | Metallic |
| Material | Zinc |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.64 lbs |
| Gross Weight | 0.64 lbs |