2447TH-R
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2447TH-R

Edwards Signaling Audible Signaling Devices

2447TH-R

Edwards Signaling Audible Signaling Devices
Fa Temporal Horn Red 24V Dc
MFG Item Number
2447TH-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
2447TH-R
Fa Temporal Horn Red 24V Dc

Series Information

Specifications

Specifications
Manufacturer Part Number 2447TH-R
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Fa Temporal Horn Red 24V Dc
Type Electronic
Nominal Voltage 24 VDC
Current Rating 0.02-0.04 A
Explosion Proof No
Hazardous Location No
Operating Temperature -31-150 °F
Approvals UL
Net Weight 1.7 lbs
Gross Weight 2 lbs