24488-12D
Eaton's B-Line series Enclosures, Type 12 Double-Door w/3Pt Locking Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24488-12D

Eaton's B-Line series Enclosures, Type 12 Double-Door w/3Pt Locking Series

24488-12D

Eaton's B-Line series Enclosures, Type 12 Double-Door w/3Pt Locking Series
24488-12D
Item Number
24488-12D
MFG Item Number
78205123460
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Double-Door w/3Pt Locking Series
Item #
24488-12D
24488-12D

Type 12 Double-Door w/3Pt Locking Series Information

  • Enclosure and Cover are Fabricated from 14 Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Heavy‑Duty Continuous Hinged Double‑Doors are Secured with a Center 3‑Point Padlock Handle

Specifications

Specifications
Manufacturer Part Number 78205123460
Manufacturer Eaton's B-Line series
Product Series Type 12 Double-Door w/3Pt Locking
Family Series Eaton's B-Line series Enclosures, Type 12 Double-Door w/3Pt Locking Series
Description 24488-12D
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Latching Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 24 "
Nominal Width 48 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 89.954 lbs
Alternatives
WA244808WF
WA244808WF
Wiegmann Enclosures, WA-WF Series