245-00512
Siemens Building Technologies HVAC Valves, ZONE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

245-00512

Siemens Building Technologies HVAC Valves, ZONE Series

245-00512

Siemens Building Technologies HVAC Valves, ZONE Series
3/4in. 24V 2W SWT,CV4.1, 0-10V
MFG Item Number
245-00512
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ZONE Series
Item #
245-00512
3/4in. 24V 2W SWT,CV4.1, 0-10V

ZONE Series Information

  • Metal to Metal seat/plug Design
  • Low ANSI Class III Leakage
  • Visual Position Indication
  • Manual Override

Siemens Zone valve series has an excellent control of fan coils, unit ventilators and other applications. It features direct coupled technology for quick connection of the valve body and actuator without tools.

Specifications

Specifications
Manufacturer Part Number 245-00512
Manufacturer Siemens Building Technologies
Product Series ZONE
Family Series Siemens Building Technologies HVAC Valves, ZONE Series
Description 3/4in. 24V 2W SWT,CV4.1, 0-10V
Capacity 4.1 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Close-Off Pressure 65 psi
Max Static Pressure 125 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 34-230 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments 0-10 VDC Control Signal
Net Weight 1.9 lbs
Gross Weight 1.9 lbs