245
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

245

Cully-Minerallac Conduit Mounts

245

Cully-Minerallac Conduit Mounts
2 HOLE STRAP
MFG Item Number
245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Conduit Mounts, Series
Item #
245
2 HOLE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 245
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description 2 HOLE STRAP
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
EMT Size (in) 3/4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs