2452THS-110-R
Edwards Signaling Signaling Devices, 2452THS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2452THS-110-R Edwards Signaling Signaling Devices, 2452THS Series, Fa Horn/Strobe 110 Cd Red 24V Dc

MFG Item Number
2452THS-110-R

2452THS-110-R Edwards Signaling Signaling Devices, 2452THS Series, Fa Horn/Strobe 110 Cd Red 24V Dc

MFG Item Number
2452THS-110-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 2452THS Series
Item #
2452THS-110-R
Fa Horn/Strobe 110 Cd Red 24V Dc

2452THS Series Information

  • Engineered Thermoplastic Housing UL Flame Rated 94V‑0
  • Synchronized Audible and Synchronized Visual Signal
  • Strobe Available In 15/75 and 110 Candela Models
  • Red or White Flame Resistant Housing
  • Terminals for Easy Wiring
  • Supervised Wiring
The Edwards 2452THS Series temporal horn/strobe are especially designed for use with compatible life safety communication and control equipment to alert occupants of a life safety event. The horn emits a piercing low frequency sound that is easily heard above moderate ambient noise levels. The flash from its strobe can be noticed from almost any position in the room, corridor, or large open space. Its rugged plastic housing is made from durable and fire retardant, high impact plastic with a slightly textured surface. Its ingenious mounting plate firmly holds the device in place with a single screw.

Specifications

Specifications
Manufacturer Part Number 2452THS-110-R
Manufacturer Edwards Signaling
Product Series 2452THS
Family Series Edwards Signaling Signaling Devices, 2452THS Series
Description Fa Horn/Strobe 110 Cd Red 24V Dc
Visual Function Strobe
Audible Function Horn
Voltage 20-31 VDC
Nominal Input Voltage 24 VDC
Lamp Color Clear
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Ceiling, Wall
Current Rating 0.197 A
Operating Temperature -35-150 °F
Approvals UL
Net Weight 2 lbs
Gross Weight 1.1 lbs