Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2460FNM Eaton Load Centers, 1 Ph/BR LC 60A MLO 2/4 CKT Al Bus Nema 1
MFG Item Number
2460FNM

2460FNM Eaton Load Centers, 1 Ph/BR LC 60A MLO 2/4 CKT Al Bus Nema 1

MFG Item Number
2460FNM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
2460FNM
1 Ph/BR LC 60A MLO 2/4 CKT Al Bus Nema 1

Series Information

Specifications

Specifications
Manufacturer Part Number 2460FNM
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton BR main lug loadcenter,Main lug only,60 A,2,Aluminum,Non-metallic,NEMA 1,Flush,2 Circuits,4 Spaces,Single-phase,120/240 V,14-2 AWG Cu/Al
Voltage 120 VAC, 240 VAC
Current Rating 60 A
Approvals UL
Net Weight 1.1 lbs
Gross Weight 1.1 lbs